Condenser Fan Motor, 1/6 hp
Mfr # 048A11T2008
Zoro # G8796471
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075
Length Less Shaft
4 1/4 in
Motor Enclosure Design
Totally Enclosed Air-Over
Standards
CSA Certified, UL Recognized
Motor Shaft Rotation
CW/CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
048A11T2008
Zoro #
G8796471
UPC #
-
Country of Origin
Mexico
Dimensions
Length Less Shaft
4 1/4 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Manufacturers Warranty Length
1 yr
Body Dia.
5 11/16 in
Shaft Length
6 in
Overall Length
10 1/4 in
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 9/16 in, 1 29/64 in, 1 in
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.3-1.1 A, 48Z Frame, Replacement For Mfr. No. 47F9901, Mfr. No. 9402, & Mfr. Nos. 48A11T300 & 48A11T247, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.