Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 2 hp

  • Mfr # 056B17DRS40004A2

  • Zoro # G912190384


product price: $607.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,725
Voltage
115/230
Frame
56Z
Shaft Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17DRS40004A2
Zoro #
G912190384
UPC #
786674076618
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Overall Length
16 in
Body Dia.
6 1/2 in
Length Less Shaft
13 3/4 in
Stud Size
10-32

Details

HP
2
Nameplate RPM
1,725
Voltage
115/230
Frame
56Z
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Application
Fan and Blower
Motor Service Factor
1.15
Ins. Class
B
Motor Design
Permanent Split Capacitor
Motor Mounting Type
Resilient Base
Motor Bearings
Ball
Motor Shaft Design
Keyed
Motor Enclosure Design
Open Dripproof
Motor Application
Cooling Tower
Phase
Single
Duty
Continuous
Motor Thermal Protection
Auto
No. of Speeds
1
Item
Condenser Fan Motor
Motor Mounting Position
Horizontal
Voltage Compatibility
115V AC, 230V AC
Max. Ambient Temp.
40 Degrees C
Full Load Amps
8.44 A
Hz
60 Hz
Nominal Efficiency
81.5 %
Standards
CE, CSA Certified, UL Listed

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 8.44 A Full Load Amps, 56Z Frame, Output Watts 1490 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.