Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 3/4 HP, 56 Frame

  • Mfr # 056T17D99082

  • Zoro # G7346810


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
3/4
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17D99082
Zoro #
G7346810
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Resilient Ring Dia.
2 1/4 in
Manufacturers Warranty Length
1 yr
Lead Length
5"
Stud Size
#10-32
Overall Length
10 7/8 in
Body Dia.
6 7/16 in
Length Less Shaft
8 7/8 in
Bolt Circle Dia.
5-15/16"

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Phase
Three
HP
3/4
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,725
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Motor Bearings
Ball
Motor Shaft Design
Flat
Capacitor Required
No
Ring to Ring Center
8 1/2 in
Application
Fan/Blower
Mounting Stud Pattern
4-3/16 in x 4-3/16 in
Full Load Amps
3.3-3.0,1.5 A
Motor Service Factor
1.25
Ins. Class
B
Duty
Continuous
Nominal Efficiency
74.3 %
Stud Quantity
4
Standards
CSA (MC236833), UL (E14133)
Usable @ 208V
Yes
Usable @ 200V
No
Weight
20 lb
Duty Cycle
Continuous
Motor Frame Material
Steel

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 3.3-3.0/1.5 A Full Load Amps, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.