Crop Dryer Motor, Capacitor-Start/Run, 3 HP, 230V AC, 3,510 Nameplate RPM, 145TZ Frame

  • Mfr # 145TBDR5309

  • Zoro # G5739176


product price:  $615.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
3
RPM Range
3,001-3,600
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TBDR5309
Zoro #
G5739176
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
3 in
Shaft Dia.
7/8 in
Overall Length
13 3/4 in
Length Less Shaft
10 11/16 in

Details

Item
Crop Dryer Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
3
RPM Range
3,001-3,600
Voltage
230V AC
Frame
145TZ
Motor Service Factor
1.5
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Dripproof Air-Over
Nameplate RPM
3,510
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
Crop Dryer
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Finish
Gray
Includes
34" Leads, Keyed Shaft with 1/4-20 Tapped Hole
Ins. Class
F
Full Load Amps
13 A
Duty
Continuous
Nominal Efficiency
81.5 %
Frame Material
Rolled steel
Motor Bearings
Ball
Max. Ambient Temperature
40 Degrees C
Motor Efficiency Group
Standard Efficient
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Hz
60 Hz
Item - Farm Duty Motors
Crop Dryer Motor
Capacitor Required
Yes
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
No
Weight
43 lb
Usable @ 208V
No
Duty Cycle
Continuous

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 hp HP, Nameplate RPM 3,510 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 13 A, 145TZ Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.5, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.