Shop LEESON

DC Permanent Magnet Motor, 56C

  • Mfr # 108048.00
  • Zoro # G4608838

product price: 
$
699.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Voltage
12V DC
Nameplate RPM
1,800 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108048.00
Zoro #
G4608838
UPC #
691720006726
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
3/4
Voltage
12V DC
Nameplate RPM
1,800 RPM
Frame
56C
Full Load Amps
58.0 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
RPM Group
1701-1800
Full Load Torque
26.3 in-lb
Bearings
Ball
Features
Removable Base, Rugged Die Cast Endshields with Steel Bearing Inserts
Max. Ambient Temp.
40 Degrees C
Standards
CSA (LR2025), UL (E49747)
Rotation
CW/CCW
Motor Application
General Application
Voltage Compatibility
12V DC
Brush Type
External
Motor Mounting Type
Face/Base
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Design
Permanent Magnet
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
Motor Bearings
Ball
Full Load Current
58.0 A
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Product Type
DC Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Nameplate Voltage
12V DC
Nameplate Horsepower
3/4 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
11 3/8 in
Overall Length
13 5/16 in
Body Dia.
5 5/8 in
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
13 5/16 in
Length
13 5/16 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 3/4 HP, Nameplate RPM 1,800 RPM, Voltage 12V DC, 58.0 A Full Load Amps, 56C Frame, Full Load Torque 26.3 in-lb, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Brush Type External, Overall Length 13 5/16 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.