Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DDB Motor, 3/4 HP, 1725 rpm, 1-Ph, Dripproof

  • Mfr # 056C17D5346

  • Zoro # G8796444


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Motor Shaft Design
Threaded
Full Load Amps
12.0/5.8-6.0 A
Length Less Shaft
9 7/16 in
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17D5346
Zoro #
G8796444
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 7/16 in
Body Dia.
6 1/2 in
Overall Length
15 1/8 in
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/2 in
Shaft Dia.
5/8 in
Shaft Length
5 11/16 in
Body Diameter
6 1/2 in

Details

Motor Shaft Design
Threaded
Full Load Amps
12.0/5.8-6.0 A
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Motor Thermal Protection
Auto
Nominal Efficiency
0.66 %
Motor Mounting Position
Horizontal
Hz
60 Hz
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Design
Capacitor-Start
Frame
56
Ring to Ring Center
9 1/8 in
Phase
Single
Standards
CSA Certified (LR2025), UL Recognized (E6312)
Motor Mounting Type
Cradle Base
Ins. Class
B
Item
Dryer Motor
No. of Speeds
1
HP
3/4 hp
Duty
Continuous
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Rotation
CCWSE
Motor Application
Laundry Dryer
Motor Enclosure Design
Open Drip Proof
Application
Commercial Laundry Dryer
Nameplate RPM
1,725 RPM
Capacitor Required
Capacitor Not Required
Motor Service Factor
1.25
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Number of Shafts
1
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Duty Cycle
Continuous
Usable @ 200V
No
Conduit Box Position
F1
Motor Frame Material
Steel
Weight
29 lb
Number of Speeds
1
Mounting
Rigid Base
Output Wattage
560 W

Description

Motor,3/4 HP,1725 rpm,56,115/208-230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.