Direct Drive Blower Motor, 1 1/2 hp

  • Mfr # 056C17D5349
  • Zoro # G111931085
product price: 
$
647.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
1 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
056C17D5349
Zoro #
G111931085
UPC #
722856040343
Country of Origin
Mexico
Item
Direct Drive Blower Motor
Motor Design
Capacitor-Start
HP
1 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
277V AC
Frame
56H
Motor Mounting Type
Resilient Base
Phase
Single
Motor Enclosure Design
Open Dripproof
Hz
60 Hz
Voltage Compatibility
277V AC
Max. Ambient Temp.
40 Degrees C
Motor Application
Blower; Fan
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Capacitor Required
Capacitor Included
Motor Mounting Position
Horizontal
Duty
Continuous
Motor Thermal Protection
None
Nominal Efficiency
77 %
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Ins. Class
B
Motor Bearings
Ball
Full Load Amps
7.5 A
Bearing Type
Ball
Frequency
60 Hz
Motor Enclosure Type
Open Drip Proof
Product Type
Fan and Blower Motor
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
B
Frame Material
Steel
Weight
41 lb
Drive Type
Belt Drive
Full Load Current @ 60 Hz
7.5 A
Number of Speeds
1
Sub Application
General Purpose
Usable @ 208V
Not Usable at 208V
Application
Fan/Blower
Nameplate Service Factor @ 60 Hz
1.15
Wattage
1.1 kW
Shaft Design
Keyed
Mounting Position
Horizontal
Nameplate RPM @ 60 Hz
1,725 RPM
Nameplate Voltage @ 60 Hz
277V AC
Nameplate Horsepower @ 60 Hz
1 1/2 hp

Dimensions

Body Dia.
6 3/8 in
Overall Length
12 27/32 in
Shaft Dia.
5/8 in
Length Less Shaft
10 15/16 in
Shaft Length
1 29/32 in
Frame Size
56H
Shaft Diameter
5/8 in
Body Diameter
6.4 in
Wire Rope Length
12 27/32 in
Length
12 27/32 in

Description

Direct Drive Blower Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 277V AC, 7.5 A Full Load Amps, 56H Frame, Output Watts 1.1 kW, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & reviews