Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/3 hp

  • Mfr # 048S17D2117

  • Zoro # G312190397


product price: $300.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,725
Voltage
277V AC
Frame
48Z
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17D2117
Zoro #
G312190397
UPC #
722856039897
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 in
Length Less Shaft
7 3/4 in
Bolt Circle Dia.
2 9/16 in
Overall Length
9 3/4 in
Body Dia.
5 5/8 in

Details

HP
1/3
Nameplate RPM
1,725
Voltage
277V AC
Frame
48Z
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Resilient Base
Nominal Efficiency
62 %
Motor Application
Blower; Fan
Hz
60 Hz
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Standards
CSA Certified, UL Listed
Duty
Continuous
Motor Service Factor
1.35
Item
Direct Drive Blower Motor
Motor Shaft Design
Flat
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
No. of Speeds
1
Phase
Single
Voltage Compatibility
277V AC
Motor Thermal Protection
None
Full Load Amps
2.5 A

Description

Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 277V AC, 2.5 A Full Load Amps, 48Z Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.