Fan and Blower Motor, Capacitor-Start, 1/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 48Y Frame

  • Mfr # 048C17D2042

  • Zoro # G0556669


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/4
RPM Range
1800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
048C17D2042
Zoro #
G0556669
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 in
Overall Length
9 15/16 in
Length Less Shaft
8 1/16 in
Shaft Dia.
1/2 in
Body Dia.
5 9/16 in

Details

Item
Fan and Blower Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/4
RPM Range
1800
Voltage
115/208-230V AC
Frame
48Y
Motor Service Factor
1.35
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Dripproof
Nameplate RPM
1,725
Motor Application
HVAC/R
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Resilient Base
Motor Shaft Design
Flat
Motor Shaft Rotation
CCW
Standards
CSA, UL
Ins. Class
B
Nominal Efficiency
57.5 %
Motor Bearings
Ball
Hz
60
Voltage Compatibility
115/208-230V AC
Full Load Amps
5.2/2.8 to 2.6 A
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Extended Thru-Bolts
Yes
Usable @ 208V
Yes
Duty Cycle
Continuous
Weight
16 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 5.2/2.8-2.6 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.