Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 3,450 Nameplate RPM, 56CZ Frame

  • Mfr # 119448.00

  • Zoro # G111931320


product price:  $791.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
119448.00
Zoro #
G111931320
UPC #
691720053737
Country of Origin
United States

Dimensions

Overall Length
13 1/16 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
3/4 in
Shaft Length
3 1/8 in
Length Less Shaft
9 15/16 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
56CZ
Motor Service Factor
1.15
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
3,450
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Voltage Compatibility
115V AC, 230V AC
No. of Speeds
1
Hz
60 Hz
Usable @ 208V
Yes
Max. Ambient Temp.
104 Degrees F
Usable @ 200V
No
Ins. Class
F
Full Load Amps
12/6 A
Nominal Efficiency
70 %
Extended Thru-Bolts
No
Weight
33 lb
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Duty Cycle
Continuous
Finish
Powder Coated
Capacitor Required
Yes

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 12/6 A, 56CZ Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.