Shop LEESON

Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56C Frame

  • Mfr # 116486.00
  • Zoro # G911931018

product price: 
$
844.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
116486.00
Zoro #
G911931018
UPC #
691720328743
Country of Origin
United States
Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56C
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
C-Face, Rigid Base
Motor Sub Application
General Purpose
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Full Load Amps
8.8/4.4 A
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Ins. Class
B
Nominal Efficiency
66 %
Voltage Compatibility
115V AC, 230V AC
No. of Speeds
1
Capacitor Required
Capacitor Included
Motor Bearings
Ball
Usable @ 208V
Usable at 208V
Max. Ambient Temp.
40 Degrees C
Finish
Powder-Coated
Weight
24 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Hz
60 Hz
Extended Thru-Bolts
No

Dimensions

Length Less Shaft
9 1/8 in
Shaft Length
1 7/8 in
Overall Length
11 in
Bolt Circle Dia.
5 11/16 in
Shaft Dia.
5/8 in
Wire Rope Length
11 in
Length
11 in

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.8/4.4 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.