X913 Farm Duty Motor - 1/2 HP, 1800 RPM, 56 Frame, CP, TEAO
- Mfr # MX913
- Zoro # G223933083
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Frame
56
HP
0.5
Motor Enclosure Design
TEAO
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX913
- Zoro #
- G223933083
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56
- HP
- 0.5
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP (0.500) Cap Start farm-duty motor X913 delivers 1725 RPM with a 56 frame and 6.5-inch diameter, TEAO (Totally Enclosed Air Over) enclosure and rolled steel rigid base construction. Single-phase, reversible unit accepts 115/230 V at 4.6/2.3 A, features automatic overload protection, single shaft and compact 17 inx13 inx11 in footprint; Marathon cross-reference 56B17T20.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.