Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230V AC, 1,749 Nameplate RPM, 145T Frame

  • Mfr # A009595.00

  • Zoro # G311931397


product price:  $746.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
2
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A009595.00
Zoro #
G311931397
UPC #
691720103067
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/4 in
Shaft Dia.
7/8 in
Length Less Shaft
11 1/4 in
Overall Length
13 1/2 in
Bolt Circle Dia.
6 1/16 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
2
RPM Range
1,701-1,800
Voltage
230V AC
Frame
145T
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,749
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
General Purpose
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Ins. Class
B
Weight
50 lb
Nominal Efficiency
81.6 %
Usable @ 200V
No
Motor Bearings
Ball
Voltage Compatibility
230V AC
Finish
Powder Coated
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Duty Cycle
Continuous
Hz
60 Hz
Usable @ 208V
No
Capacitor Required
Yes
Item - Farm Duty Motors
Agricultural Fan Motor
Full Load Amps
9.2 A
Extended Thru-Bolts
No

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,749 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 9.2 A, 145T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.