Farm Duty Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,625 Nameplate RPM, 48Y Frame

  • Mfr # 101341.00

  • Zoro # G512190487


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101341.00
Zoro #
G512190487
UPC #
691720005453
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
5 1/8 in
Shaft Dia.
1/2 in
Length Less Shaft
6 13/16 in
Overall Length
8 15/16 in
Stud Size
#10-32
Shaft Length
2 1/8 in
Mounting Stud Length
1 in

Details

Item
Farm Duty Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
Voltage
115/230V AC
Frame
48Y
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,625
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Round Base
Motor Shaft Design
Flat
Motor Sub Application
General Purpose
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Weight
15 lb
Finish
Powder Coated
Capacitor Required
Yes
Max. Ambient Temp.
104 Degrees F
Usable @ 200V
No
No. of Speeds
1
Full Load Amps
2.8/1.4 A
Hz
60 Hz
Duty Cycle
Continuous
Ins. Class
B
Voltage Compatibility
115V AC, 230V AC
Mounting Stud Pattern
7 15/16 in x 8 10/16 in
Nominal Efficiency
70 %
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Usable @ 208V
No
Extended Thru-Bolts
Yes

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 2.8/1.4 A, 48Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.