Farm Duty Motor, Permanent Split Capacitor, 3/4 HP, 115/230V AC, 1,075 Nameplate RPM, 56HZ Frame

  • Mfr # 111322.00

  • Zoro # G211931138


product price:  $597.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
Voltage
115/230V AC
Frame
56HZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111322.00
Zoro #
G211931138
UPC #
691720009857
Country of Origin
United States

Dimensions

Length Less Shaft
11 3/8 in
Bolt Circle Dia.
5 11/16 in
Shaft Length
2 3/4 in
Shaft Dia.
5/8 in
Overall Length
14 1/8 in
Stud Size
#10-32
Mounting Stud Length
1 in

Details

Item
Farm Duty Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
3/4
RPM Range
1,001-1,100
Voltage
115/230V AC
Frame
56HZ
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,075
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Resilient Base
Motor Sub Application
General Purpose
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Weight
47 lb
Motor Bearings
Ball
Ins. Class
B
Item - Farm Duty Motors
Agricultural Fan Motor
Usable @ 208V
No
Hz
60 Hz
Mounting Stud Pattern
7 15/16 in x 8 10/16 in
Capacitor Required
Yes
Usable @ 200V
No
Nominal Efficiency
70 %
Finish
Powder Coated
Voltage Compatibility
115V AC, 230V AC
No. of Speeds
1
Max. Ambient Temp.
104 Degrees F
Duty Cycle
Continuous
Full Load Amps
8/4 A
Extended Thru-Bolts
Yes

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8/4 A, 56HZ Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.