General Purpose

  • Mfr # 116750.00

  • Zoro # G023366852


product price:  $841.99
/ea
Free Shipping & Returns

Key Features

NEMA Design Class
B
Bearing Type
Ball
Product Type
General Purpose Motor
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Frame Size
56C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116750.00
Zoro #
G023366852
UPC #
691720348123
Country of Origin
United States

Dimensions

Frame Size
56C
Overall Length
12 in
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Shaft Length
1 7/8 in

Details

NEMA Design Class
B
Bearing Type
Ball
Product Type
General Purpose Motor
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Nameplate Service Factor @ 50 Hz
1.25
Efficiency Rating
Premium Efficiency (IE3)
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
190/380V AC
Usable @ 208V
Not Usable at 208V
Phase
Three
Duty Cycle
Continuous
Weight
33 lb
Bearing Lubrication Type
Permanently Lubricated
Insulation Class
F
Motor Design
Three-Phase
Nameplate Service Factor @ 60 Hz
1.25
Standards
CSA Certified, UL Listed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Item
General Purpose
Full Load Current @ 60 Hz
4.0/2.0 A
Application
General Purpose
Full Load Current @ 50 Hz
4.8/2.4 A
Frequency
60/50 Hz
Nameplate RPM @ 50 Hz
2,890 RPM
Usable @ 200V
Not Usable at 200V
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Nominal Efficiency
84 %

Description

General Purpose, Three-Phase, Three Phase, Motor Thermal Protection T-Stat, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, CSA Certified, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.