General Purpose 3 Phase

  • Mfr # 145TTDR16422

  • Zoro # G223361701


product price:  $719.99
/ea
Free Shipping & Returns

Key Features

Frame Size
145TC
Standards
CE, CSA, UL
Inverter Rating
Inverter Rated
Bearing Type
Ball
Nameplate Horsepower @ 50 Hz
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145TTDR16422
Zoro #
G223361701
UPC #
691720116142
Country of Origin
Mexico

Dimensions

Frame Size
145TC

Details

Item
General Purpose 3 Phase
Standards
CE, CSA, UL
Inverter Rating
Inverter Rated
Bearing Type
Ball
Nameplate Horsepower @ 50 Hz
3 hp
Insulation Class
F
Nameplate RPM @ 50 Hz
2,930 RPM
Frame Material
Steel
Full Load Current @ 60 Hz
12.4/6.2 A
Frequency
60/50 Hz
Nameplate Voltage @ 50 Hz
230/460V AC
Mounting Position
Horizontal
Application
General Purpose
Usable @ 208V
Not Usable at 208V
Bearing Lubrication Type
Permanently Lubricated
Motor Design
Three-Phase
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Usable @ 200V
Not Usable at 200V
Full Load Current @ 50 Hz
9.2/4.6 A
Number of Speeds
1
Shaft Design
Threaded
Efficiency Rating
Standard Efficiency (IE1)
Variable Torque Rating
10:1
Conduit Box Position
F1, F2, F3
Duty Cycle
Continuous
Nominal Efficiency
84 %
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 50 Hz
1
Phase
Three
Nameplate Service Factor @ 60 Hz
1

Description

General Purpose 3 Phase, Three-Phase, Three Phase, Motor Thermal Protection T-Stat, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, CE, CSA, UL

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.