General Purpose 3 Phase

  • Mfr # 145TTDR16458

  • Zoro # G023357263


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
1
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.15
Frame Size
145T
Inverter Rating
Inverter Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145TTDR16458
Zoro #
G023357263
UPC #
691720115817
Country of Origin
Mexico

Dimensions

Frame Size
145T
Shaft Length
2 1/4 in
Body Diameter
6.5 in
Shaft Diameter
7/8 in
Overall Length
13 1/8 in

Details

Number of Speeds
1
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.15
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Usable @ 200V
Not Usable at 200V
Full Load Current @ 60 Hz
6.2-6.0/3.0 A
Nameplate Horsepower @ 50 Hz
2 hp
Insulation Class
F
Bearing Lubrication Type
Permanently Lubricated
Efficiency Rating
Premium Efficiency (IE3)
Frame Material
Steel
Nominal Efficiency
85.5 %
Mounting Position
Horizontal
Motor Design
Three-Phase
Nameplate Voltage @ 50 Hz
230/460V AC
Frequency
60/50 Hz
Nameplate Service Factor @ 50 Hz
1
Standards
CE, CSA, UL
Application
General Purpose
Duty Cycle
Continuous
Constant Torque Rating
2:1
Nameplate RPM @ 50 Hz
1,445 RPM
Usable @ 208V
Usable at 208V
Item
General Purpose 3 Phase
Motor Enclosure Type
Open Drip Proof
Conduit Box Position
F1, F2, F3
Shaft Design
Threaded
Full Load Current @ 50 Hz
6.6/3.3 A
Phase
Three

Description

General Purpose 3 Phase, Three-Phase, Three Phase, Motor Thermal Protection T-Stat, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, CE, CSA, UL

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.