General Purpose 3 Phase

  • Mfr # 145TTDR16462

  • Zoro # G123356388


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA, UL
Application
General Purpose
Nameplate Voltage @ 50 Hz
230/460V AC
Overall Length
13 1/8 in
Body Diameter
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145TTDR16462
Zoro #
G123356388
UPC #
691720116098
Country of Origin
Mexico

Dimensions

Overall Length
13 1/8 in
Body Diameter
6.5 in
Shaft Diameter
7/8 in
Shaft Length
2 1/4 in
Frame Size
145TC
Bolt Circle Diameter
5 7/8 in

Details

Standards
CE, CSA, UL
Item
General Purpose 3 Phase
Application
General Purpose
Nameplate Voltage @ 50 Hz
230/460V AC
Frame Material
Steel
Motor Design
Three-Phase
Usable @ 208V
Usable at 208V
Motor Enclosure Type
Open Drip Proof
Phase
Three
Full Load Current @ 60 Hz
6.2-6.0/3.0 A
Insulation Class
F
Usable @ 200V
Not Usable at 200V
Bearing Type
Ball
Duty Cycle
Continuous
Efficiency Rating
Premium Efficiency (IE3)
Mounting Position
Horizontal
Inverter Rating
Inverter Rated
Shaft Design
Threaded
Constant Torque Rating
2:1
Nameplate Service Factor @ 50 Hz
1
Full Load Current @ 50 Hz
6.6/3.3 A
Number of Speeds
1
Nameplate Horsepower @ 50 Hz
2 hp
NEMA Design Class
B
Nameplate RPM @ 50 Hz
1,445 RPM
Bearing Lubrication Type
Permanently Lubricated
Conduit Box Position
F1, F2, F3
Ambient Temperature - Maximum
40 Degrees C
Nominal Efficiency
85.5 %
Frequency
60/50 Hz
Nameplate Service Factor @ 60 Hz
1.15

Description

General Purpose 3 Phase, Three-Phase, Three Phase, Motor Thermal Protection T-Stat, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, CE, CSA, UL

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.