General Purpose 3 Phase

  • Mfr # 145TTFR16116

  • Zoro # G223360780


product price:  $520.99
/ea
Free Shipping & Returns

Key Features

Efficiency Rating
Premium Efficiency (IE3)
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
4.2-4.0/2.0 A
Mounting Position
All Angle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145TTFR16116
Zoro #
G223360780
UPC #
691720115701
Country of Origin
Mexico

Dimensions

Shaft Diameter
7/8 in
Frame Size
145T
Shaft Length
2 1/4 in
Overall Length
12 11/16 in
Body Diameter
7.33 in

Details

Efficiency Rating
Premium Efficiency (IE3)
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
4.2-4.0/2.0 A
Mounting Position
All Angle
Ambient Temperature - Maximum
40 Degrees C
Phase
Three
Bearing Lubrication Type
Permanently Lubricated
Conduit Box Position
F1, F2, F3
Bearing Type
Ball
Full Load Current @ 50 Hz
4.6/2.3 A
Shaft Design
Threaded
Nameplate Service Factor @ 60 Hz
1.15
Standards
CE, CSA, UL
Frequency
60/50 Hz
Inverter Rating
Inverter Rated
Usable @ 208V
Usable at 208V
Nameplate Voltage @ 50 Hz
230/460V AC
Nameplate RPM @ 50 Hz
2,850 RPM
Application
General Purpose
Duty Cycle
Continuous
Nameplate Service Factor @ 50 Hz
1
Usable @ 200V
Not Usable at 200V
NEMA Design Class
B
Number of Speeds
1
Item
General Purpose 3 Phase
Motor Design
Three-Phase
Nominal Efficiency
82.5 %
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Constant Torque Rating
10:1
Frame Material
Steel

Description

General Purpose 3 Phase, Three-Phase, Three Phase, Motor Thermal Protection T-Stat, CW/CCW Motor Shaft Rotation, Nominal Efficiency 82.5 Percent, CE, CSA, UL

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.