Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeneralPurposeMotor, 1hp, 1725RPM, 56

  • Mfr # 056B17DRR70017A1

  • Zoro # G0200270


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17DRR70017A1
Zoro #
G0200270
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
10 5/8 in
Shaft Dia.
5/8 in
Overall Length
12 1/2 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Frame
56
Voltage
115/208-230V AC
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Full Load Amps
8.0/4.4-4.0 A
Nominal Efficiency
82.6 %
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Ins. Class
B
Standards
CE, CSA, UL Recognized
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,725 RPM
Duty
Continuous
RPM Group
1701-1800
Motor Mounting Position
Horizontal
Hz
60 Hz
Motor Bearings
Ball
Inverter Rated
Not Inverter Rated
No. of Speeds
1
Motor Application
General Purpose
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Usable @ 208V
Usable at 208V
Weight
38.48 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.0/4.4-4.0 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.