Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeneralPurposeMotor, 1hp, 3450RPM, 56

  • Mfr # 110142.00

  • Zoro # G002014958


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Includes
Key
Motor Application
General Purpose
Voltage Compatibility
115/208-230V AC
Inverter Rated
Not Inverter Rated
Motor Design
Capacitor-Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110142.00
Zoro #
G002014958
UPC #
691720007921
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 in
Length Less Shaft
10 1/16 in
Manufacturers Warranty Length
18 mo
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Includes
Key
Motor Application
General Purpose
Voltage Compatibility
115/208-230V AC
Inverter Rated
Not Inverter Rated
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan Cooled
Weight
31 lb
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Standards
CSA, UL
Motor Shaft Design
Keyed
Full Load Amps
12.0/6.2-6.0 A
Phase
Single
Usable @ 200V
Usable at 200V
Voltage
115/230V AC
HP
1 hp
NEMA Design
L
No. of Speeds
1
Motor Service Factor
1.15
Nameplate RPM
3,450 RPM
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Removable Base
Permanently Lubricated
Motor Thermal Protection
Manual
Bearing Protection
Double Shields
Motor Bearings
Ball
Part Winding Start Capable
No
Nominal Efficiency
70 %
Motor Frame Material
Steel
RPM Range
3,001-3,600
Frame
56
Hz
60 Hz
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 12.0/6.2-6.0 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.