Zoro Homepage

GP Motor, Cap-Strt/Cap-Run, TEFC, 2 HP

  • Mfr # 056B17F5306

  • Zoro # G5520812


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17F5306
Zoro #
G5520812
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/16 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Length Less Shaft
12 3/4 in
Overall Length
14 13/16 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Voltage
115/208-230V AC
Frame
56HC
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
20.0/10.8-10.0 A
Nameplate RPM
1,725 RPM
Motor Mounting Position
Horizontal
Nominal Efficiency
80 %
Motor Service Factor
1
Motor Bearings
Ball
Ins. Class
F
Motor Frame Material
Steel
RPM Group
1701-1800
Motor Shaft Design
Keyed
Motor Application
General Purpose
Duty
Continuous
Hz
60/50 Hz
No. of Speeds
1
Includes
Capacitor
Max. Ambient Temp.
40 Degrees C
Standards
CE, CSA, UL Recognized
Inverter Rated
Not Inverter Rated
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Service Factor @ 50Hz
1
Usable @ 208V
Usable at 208V
Full Load Amps @ 50Hz
22.0/11.0 A
HP @ 50Hz
1 1/2 hp
Voltage @ 50Hz
110/220V AC
Duty Cycle
Continuous
Weight
51 lb
RPM @ 50Hz
1,425 RPM
Usable @ 200V
Not Usable at 200V
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 20.0/10.8-10.0 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.