Zoro Homepage

Hazardous Loc Mtr, 3 Ph, TEFC, 1/3 HP, T3B

  • Mfr # 056T11G15515

  • Zoro # G2336284


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/3 hp
RPM Range
1,101-1,200
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T11G15515
Zoro #
G2336284
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Overall Length
13 3/8 in
Shaft Dia.
5/8 in
Length Less Shaft
11 1/2 in
Lead Length
6 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1/3 hp
RPM Range
1,101-1,200
Voltage
208-230/460V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Duty
Continuous
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Nameplate RPM
1,140 RPM
Motor Service Factor
1.15
Nominal Efficiency
76.5 %
Standards
CSA Certified (LR47504), UL Listed (E12044)
NEMA Design
B
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Full Load Amps
1.5-1.5/0.75 A
Hz
60 Hz
Includes
Conduit Box, Leads through 1 in NPT Nipple
Motor Application
Hazardous Location
Temp. Code
T3B
Motor Bearings
Ball
Ins. Class
B
Item
Hazardous Location Motor
Frame Material
Rolled steel
Motor Frame Material
Steel
Conduit Box Location
Exterior
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Weight
133 lb
Motor Mounting Position
Horizontal
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.5-1.5/0.75 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.