Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B

  • Mfr # 056T17G15545

  • Zoro # G0704523


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17G15545
Zoro #
G0704523
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11 7/8 in
Lead Length
6 in
Shaft Length
1 7/8 in
Overall Length
13 15/16 in
Shaft Dia.
5/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Item
Hazardous Location Motor
Includes
Conduit Box, Leads through 3/4"-14 NPT Nipple
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Frame Material
Rolled steel
Nameplate RPM
1,725 RPM
Full Load Amps
3.0/1.5 A
Duty
Continuous
Nominal Efficiency
85.5 %
Temp. Code
T3B
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Hz
60/50 Hz
NEMA Design
B
Motor Shaft Rotation
CW/CCW
Motor Application
Hazardous Location
Ins. Class
B
Motor Bearings
Ball
Motor Shaft Design
Keyed
Standards
CSA Certified (LR47504), UL Listed (E12044)
Motor Frame Material
Steel
No. of Speeds
1
HP @ 50Hz
3/4 hp
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
RPM @ 50Hz
1,725 RPM
Voltage @ 50Hz
230V AC, 460V AC
Duty Cycle
Continuous
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
3.0/1.5 A
Usable @ 208V
Not Usable at 208V
Weight
1,076 lb
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G
Hazardous Location Division
Division I

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 3.0/1.5 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.