Zoro Homepage

Hazardous Loc Mtr, 3 Ph, TENV, 1/3 HP, T3B

  • Mfr # 056T17E15516

  • Zoro # G1342607


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17E15516
Zoro #
G1342607
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
9 1/4 in
Overall Length
12 in
Shaft Dia.
5/8 in
Lead Length
6 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
Rigid Base
Standards
CSA Certified (LR47504), UL Listed (E12044)
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Full Load Amps
1.2/0.60 A
Motor Shaft Design
Keyed
Includes
Conduit Box, Leads through 1 in NPT Nipple
Duty
Continuous
Ins. Class
B
Temp. Code
T3B
NEMA Design
B
Motor Bearings
Ball
Nominal Efficiency
85.5 %
Hz
60/50 Hz
Motor Frame Material
Steel
Frame Material
Rolled steel
HP @ 50Hz
1/3 hp
Usable @ 200V
Not Usable at 200V
Full Load Amps @ 50Hz
1.2/0.6 A
Service Factor @ 50Hz
1
Usable @ 208V
Not Usable at 208V
Voltage @ 50Hz
230V AC, 460V AC
Motor Mounting Position
Horizontal
RPM @ 50Hz
1,725 RPM
Weight
461 lb
No. of Speeds
1
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G
Hazardous Location Division
Division I

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 1.2/0.60 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.