Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, Cap Strt/Ind Run, 1/3HP

  • Mfr # 056C17G5320

  • Zoro # G5511931


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17G5320
Zoro #
G5511931
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
18 in
Length Less Shaft
11 3/8 in
Shaft Dia.
5/8 in
Overall Length
13 7/16 in
Shaft Length
1 7/8 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Full Load Amps
6.6/3.1-3.3 A
Motor Frame Material
Steel
Temp. Code
T3B
Ins. Class
B
Motor Shaft Rotation
CW/CCW
NEMA Design
None
Includes
Explosion Proof Conduit Box
Hz
60 Hz
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Efficiency Group
Standard Efficient
Motor Bearings
Ball
Nameplate RPM
1,725 RPM
Item
Hazardous Location Motor
Duty
Continuous
Motor Shaft Design
Keyed
Motor Application
Hazardous Location
Standards
CSA Certified, UL Listed
Motor Service Factor
1
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
55 %
Conduit Box Location
Exterior
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Weight
3,188 lb
Duty Cycle
Continuous
No. of Speeds
1
Hazardous Location Division
Division I
Usable @ 208V
Usable at 208V
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.6/3.1-3.3 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.