Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, Splt Ph, EPNV, 1/4 HP

  • Mfr # 5KH36PNB171

  • Zoro # G5798493


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Phase
Single
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH36PNB171
Zoro #
G5798493
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 3/4 in
Length Less Shaft
9 1/8 in
Lead Length
8 in
Shaft Length
1 1/2 in
Shaft Dia.
1/2 in

Details

Motor Design
Split-Phase
Phase
Single
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
115V AC
Frame
48
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
Rigid Base
Motor Service Factor
1
Includes
Explosion Proof Conduit Box
NEMA Design
None
Full Load Amps
4.4 A
Item
Hazardous Location Motor
Nameplate RPM
1,725 RPM
Motor Bearings
Ball
Motor Application
Hazardous Location
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Listed
Temp. Code
T3B
Motor Shaft Design
Flat
Motor Efficiency Group
Standard Efficient
Motor Shaft Rotation
CW/CCW
Frame Material
Rolled steel
Duty
Continuous
Nominal Efficiency
59.5 %
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Hz
60 Hz
Motor Frame Material
Steel
Ins. Class
A
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Hazardous Location Division
Division I
Weight
2,589 lb
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Hazardous Location Group
Group D, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.4 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.