Hazardous Location Motor, 1 HP, 1725 rpm

  • Mfr # 056T17G15615

  • Zoro # G0356120


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17G15615
Zoro #
G0356120
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
18 in
Overall Length
15 15/16 in
Length Less Shaft
13 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Motor Shaft Rotation
CW/CCW
Motor Application
Hazardous Location
Motor Service Factor
1
NEMA Design
B
Ins. Class
B
Voltage Compatibility
575V AC
Motor Bearings
Ball
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Full Load Amps
1.3 A
Nominal Efficiency
85.5 %
Standards
CSA Certified, UL Listed
Hz
60 Hz
Nameplate RPM
1,725 RPM
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Temp. Code
T3B
Motor Frame Material
Steel
CC Number
CC003A
Includes
Explosion Proof Conduit Box
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
Weight
48 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Hazardous Location Division
Division I
Conduit Box Location
Exterior
No. of Speeds
1
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.3 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.