Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazardousLocationMotor, 1-1/2hp, 3450RPM

  • Mfr # 119429.00

  • Zoro # G611935613


product price: $1,215.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
3,001-3,600
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119429.00
Zoro #
G611935613
UPC #
691720102695
Country of Origin
Mexico

Dimensions

Shaft Length
2 9/16 in
Lead Length
6 in
Overall Length
15 7/16 in
Shaft Dia.
5/8 in
Length Less Shaft
13 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56J
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Voltage Compatibility
208V AC, 230V AC, 460V AC
Full Load Amps
2.0 A
Nameplate RPM
3,450 RPM
Motor Application
Hazardous Location
HP @ 50Hz
1 hp
Includes
Explosion Proof Conduit Box
Standards
CSA Certified, UL Listed
Usable @ 208V
Usable at 208V
Temp. Code
T3B
Nominal Efficiency
84 %
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Service Factor @ 50Hz
1
Item
Hazardous Location Motor
Full Load Amps @ 50Hz
2.0 A
Motor Shaft Design
Threaded
Motor Frame Material
Steel
Motor Bearings
Ball
Motor Service Factor
1
NEMA Design
B
Conduit Box Location
Not available
Max. Ambient Temp.
40 Degrees C
CC Number
Not Available
Voltage @ 50Hz
190/380V AC
Duty Cycle
Continuous
Weight
43 lb
Hz
60/50 Hz
RPM @ 50Hz
2,850 RPM
Usable @ 200V
Not Usable at 200V
Ins. Class
B
Hazardous Location Division
Division I
Motor Mounting Position
Horizontal
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.0 A, 56J Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.