Zoro Homepage

HazardousLocationMotor, 1-1/2hp, 3450RPM

  • Mfr # 119439.00

  • Zoro # G511935584


product price: $1,133.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
3,001-3,600
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119439.00
Zoro #
G511935584
UPC #
691720047149
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
13 1/16 in
Lead Length
6 in
Overall Length
14 15/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Nominal Efficiency
84 %
Voltage Compatibility
208V AC, 230V AC, 460V AC
Service Factor @ 50Hz
1
Standards
CSA Certified, UL Listed
Hz
60/50 Hz
Ins. Class
B
HP @ 50Hz
1 hp
Usable @ 208V
Usable at 208V
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Hazardous Location Division
Division I
Full Load Amps @ 50Hz
2.0 A
Includes
Explosion Proof Conduit Box
Motor Bearings
Ball
Conduit Box Location
Not available
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
Full Load Amps
2.0 A
Nameplate RPM
3,450 RPM
NEMA Design
B
Motor Shaft Rotation
CW/CCW
Voltage @ 50Hz
190/380V AC
Weight
44.4 lb
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
CC Number
Not Available
Motor Frame Material
Steel
RPM @ 50Hz
2,850 RPM
Temp. Code
T3B
Motor Service Factor
1
Motor Application
Hazardous Location
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.0 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.