Zoro Homepage

HazardousLocationMotor, 1/2hp, 1725RPM

  • Mfr # 114628.00

  • Zoro # G911935597


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114628.00
Zoro #
G911935597
UPC #
691720014158
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
10 9/16 in
Overall Length
12 1/2 in
Shaft Dia.
5/8 in
Lead Length
6 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face, Rigid Base
RPM @ 50Hz
1,425 RPM
Full Load Amps
0.90 A
Motor Service Factor
1
No. of Speeds
1
Includes
Explosion Proof Conduit Box
Motor Application
Hazardous Location
Usable @ 208V
Usable at 208V
Hazardous Location Division
Division I
Motor Shaft Design
Keyed
Voltage Compatibility
208V AC, 230V AC, 460V AC
Ins. Class
B
Voltage @ 50Hz
190/380V AC
Standards
CSA Certified, UL Listed
Item
Hazardous Location Motor
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
CW/CCW
Temp. Code
T3B
Weight
31 lb
Motor Frame Material
Steel
Duty Cycle
Continuous
Full Load Amps @ 50Hz
0.90 A
HP @ 50Hz
1/2 hp
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Conduit Box Location
Not available
Motor Bearings
Ball
Hz
60/50 Hz
CC Number
Not Available
Usable @ 200V
Not Usable at 200V
Service Factor @ 50Hz
1
Nominal Efficiency
78.5 %
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 0.90 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.