HazardousLocationMotor, 1/4hp, 1725RPM

  • Mfr # 056T17E5310
  • Zoro # G5759957
product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
208V AC to 230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
056T17E5310
Zoro #
G5759957
UPC #
-
Country of Origin
Multiple
Motor Design
Three-Phase
Phase
Three
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face
Temp. Code
T3B
Motor Shaft Design
Keyed
Standards
CSA Certified, UL Listed
Nameplate RPM
1,725 RPM
Includes
(13) 18 in Leads through 1 in NPT Nipple, Conduit Box
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Frame Material
Steel
Motor Application
Hazardous Location
Ins. Class
B
Item
Hazardous Location Motor
Motor Efficiency Group
Standard Efficient
Motor Frame Material
Steel
NEMA Design
B
Full Load Amps
1.1-1.1/0.55 A
Voltage Compatibility
208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 208V AC to 230V AC, 208V AC to 240V AC, 208V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 230V AC, 240V AC, 460V AC
Motor Service Factor
1
Hz
60 Hz
Motor Bearings
Ball
Nominal Efficiency
75 %
Usable @ 200V
Not Usable at 200V
Weight
71 lb
Duty Cycle
Continuous
Hazardous Location Division
Division I
Conduit Box Location
Exterior
Motor Mounting Position
Horizontal
No. of Speeds
1
Usable @ 208V
Usable at 208V
Hazardous Location Group
Group C, Group D, Group F, Group G
Efficiency Rating
Standard Efficiency (IE1)
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Insulation Class
B
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Temperature Code
T3B
Product Type
Hazardous Location Motor
Nameplate Service Factor @ 60 Hz
1
Application
Hazardous Location
Mounting Position
Horizontal
NEMA Design Class
B
Frequency
60 Hz
Full Load Current @ 60 Hz
1.1-1.1/0.55 A
Number of Speeds
1
Bearing Type
Ball
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,725 RPM
Nameplate Horsepower @ 60 Hz
1/4 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
12 in
Length Less Shaft
9 15/16 in
Lead Length
18 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
12 in
Length
12 in

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.1-1.1/0.55 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous

Ratings & reviews