Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazardousLocationMotor, 2hp, 1760RPM

  • Mfr # 121921.00

  • Zoro # G111935571


product price: $1,395.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121921.00
Zoro #
G111935571
UPC #
691720211878
Country of Origin
Mexico

Dimensions

Overall Length
16 1/2 in
Shaft Length
2 1/4 in
Length Less Shaft
14 1/4 in
Lead Length
6 in
Shaft Dia.
7/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
145TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
NEMA Design
B
CC Number
Not Available
Motor Frame Material
Steel
Duty Cycle
Continuous
Full Load Amps @ 50Hz
3.0 A
Hazardous Location Division
Division I
Motor Bearings
Ball
Motor Shaft Design
Keyed
Ins. Class
B
Includes
Explosion Proof Conduit Box
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
RPM @ 50Hz
1,460 RPM
Max. Ambient Temp.
40 Degrees C
HP @ 50Hz
1 1/2 hp
Nominal Efficiency
85.5 %
Full Load Amps
3.0 A
Motor Service Factor
1
Service Factor @ 50Hz
1
Conduit Box Location
Not available
Voltage @ 50Hz
190/380V AC
Hz
60/50 Hz
Usable @ 208V
Not Usable at 208V
Voltage Compatibility
230V AC, 460V AC
Nameplate RPM
1,760 RPM
Usable @ 200V
Not Usable at 200V
Item
Hazardous Location Motor
Temp. Code
T3B
Motor Application
Hazardous Location
Standards
CSA Certified, UL Listed
Weight
55 lb
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 3.0 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.