Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazardousLocationMotor, 2hp, 3450RPM

  • Mfr # 114425.00

  • Zoro # G911935573


product price: $1,198.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114425.00
Zoro #
G911935573
UPC #
691720013953
Country of Origin
Mexico

Dimensions

Overall Length
14 15/16 in
Shaft Dia.
5/8 in
Lead Length
10 in
Length Less Shaft
13 1/16 in
Shaft Length
1 7/8 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Ins. Class
B
Usable @ 208V
Usable at 208V
No. of Speeds
1
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Usable @ 200V
Not Usable at 200V
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Motor Service Factor
1
Includes
Explosion Proof Conduit Box
Nominal Efficiency
75.5 %
Voltage Compatibility
115V AC, 208V AC, 230V AC
Weight
42.2 lb
Standards
CSA Certified, UL Listed
Motor Shaft Rotation
CWSE
Motor Shaft Design
Keyed
Hazardous Location Division
Division I
Temp. Code
T3B
NEMA Design
L
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Full Load Amps
10.0 A
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.0 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.