Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazardousLocationMotor, 2hp, 3500RPM

  • Mfr # 145TTGN16504

  • Zoro # G3631355


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTGN16504
Zoro #
G3631355
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
12 in
Length Less Shaft
13 1/16 in
Shaft Dia.
7/8 in
Overall Length
15 3/16 in
Shaft Length
2 1/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
Frame
145TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Motor Service Factor
1.15
Motor Application
Hazardous Location
Motor Shaft Design
Keyed
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Full Load Amps
5.2/2.6 A
Ins. Class
F
Includes
Explosion Proof Conduit Box
Motor Bearings
Ball
NEMA Design
B
Item
Hazardous Location Motor
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
No. of Speeds
1
Duty
Continuous
Nominal Efficiency
86.5 %
Temp. Code
T3B
Green Certification or Other Recognition
NEMA Premium(R) Rated
CC Number
CC003A
Motor Frame Material
Cast Iron
Nameplate RPM
3,500 RPM
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Conduit Box Location
Exterior
Motor Mounting Position
Horizontal
Hazardous Location Division
Division I
Usable @ 200V
Not Usable at 200V
Weight
987 lb
Hazardous Location Group
Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 3,500 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 5.2/2.6 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.