HazLoc, 1/4 HP, 1725 RPM, 575V

  • Mfr # 056T17E5314

  • Zoro # G5602502


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17E5314
Zoro #
G5602502
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Overall Length
12 in
Shaft Dia.
5/8 in
Length Less Shaft
10 in
Lead Length
18 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
NEMA Design
B
Motor Shaft Design
Keyed
Motor Frame Material
Steel
Motor Service Factor
1
Motor Application
Hazardous Location
Duty
Continuous
Includes
Explosion Proof Conduit Box
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,725 RPM
Voltage Compatibility
575V AC
Motor Efficiency Group
Standard Efficient
Temp. Code
T3B
Item
Hazardous Location Motor
Full Load Amps
0.45 A
Hz
60 Hz
Standards
CSA Certified, UL Listed
Frame Material
Rolled steel
Nominal Efficiency
71 %
Ins. Class
B
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Weight
25 lb
Usable @ 200V
Not Usable at 200V
Hazardous Location Division
Division I
No. of Speeds
1
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 0.45 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.