Zoro Homepage

HazLoc Motor, 2 HP, 1755 RPM, 230/460V

  • Mfr # 145TTGN6549

  • Zoro # G5564002


product price: $1,061.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTGN6549
Zoro #
G5564002
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/8 in
Length Less Shaft
13 1/8 in
Shaft Dia.
7/8 in
Overall Length
15 3/16 in
Lead Length
12 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
145TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Nominal Efficiency
86.5 %
Frame Material
Cast Iron
Standards
CSA Certified, UL Listed
Includes
(11) 12 in Leads in the Conduit Box
Motor Application
Hazardous Location
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Ins. Class
F
Motor Efficiency Group
NEMA Premium Efficient
CC Number
CC003A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
NEMA Design
B
Motor Shaft Rotation
CW/CCW
Temp. Code
T3B
Nameplate RPM
1,755 RPM
Full Load Amps
6.0/3.0 A
Hz
60 Hz
Motor Service Factor
1.15
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
511 lb
Conduit Box Location
Exterior
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Hazardous Location Division
Division I
Motor Mounting Position
Horizontal
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Hazardous Location Group
Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 6.0/3.0 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.