Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hzrdus Loc Mtr, Cap Strt, TEFC, 1/4 HP, T3B

  • Mfr # 056C11G15504

  • Zoro # G1493432


product price: $464.26
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/4 hp
RPM Range
1,101-1,200
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C11G15504
Zoro #
G1493432
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 5/16 in
Lead Length
6 in
Shaft Dia.
5/8 in
Length Less Shaft
11 7/8 in
Shaft Length
2 1/4 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
1/4 hp
RPM Range
1,101-1,200
Voltage
115/208-230V AC
Frame
56CZ
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Nominal Efficiency
85.5 %
Motor Shaft Rotation
CW/CCW
Full Load Amps
6.8/3.1-3.4 A
Motor Application
Hazardous Location
Motor Frame Material
Steel
Standards
CSA Certified (LR47504), UL Listed (E12044)
Ins. Class
B
Frame Material
Rolled steel
Duty
Continuous
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Hz
60 Hz
Motor Bearings
Ball
Includes
Conduit Box, Leads through 1 in NPT Nipple
Temp. Code
T3B
Motor Shaft Design
Keyed
Nameplate RPM
1,140 RPM
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Weight
21 lb
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
No. of Speeds
1
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G
Hazardous Location Division
Division I

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.8/3.1-3.4 A, 56CZ Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.