Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Pump Motor, Capacitor-Start, 1/2hp

  • Mfr # 5KC36JN268X

  • Zoro # G5747847


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Duty
Continuous
Body Dia.
5.6 in
Hz
60 Hz
HP
1/2
Motor Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KC36JN268X
Zoro #
G5747847
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.6 in
Overall Length
10 5/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
8 7/16 in
Height
6 1/2 in
Bolt Circle Dia.
2 15/16 in

Details

Duty
Continuous
Item
Jet Pump Motor
Hz
60 Hz
HP
1/2
Motor Bearings
Ball
Motor Design
Capacitor-Start
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.6
Motor Thermal Protection
Auto
Shaft Material
Carbon Steel
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Standards
CSA, UL
Motor Mounting Position
All Angle
Motor Application
Pump
Motor Enclosure Design
Open Dripproof
Motor Shaft Design
Keyed
Nominal Efficiency
62.3 %
Ins. Class
B
Motor Sub Application
Jet Pump
Max. Ambient Temp.
40 Degrees C
Frame
56C
Phase
Single
RPM Range
3,001-3,600
Motor Mounting Type
Face
Voltage
115/230V AC
Full Load Amps
7.6, 3.8
Nameplate RPM
3,450
Usable @ 200V
No
Motor Frame Material
Steel
Duty Cycle
Continuous
Weight
20 lb
Usable @ 208V
No
No. of Speeds
1
Shaft Type
Keyed

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 2 15/16 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 7.6, 3.8, Height 6 1/2 in, HP 1/2, Ins. Class B, Length Less Shaft 8 7/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.