Shop LEESON
Create Account
Marathon O004 Oil Burner Motor - 1/4 HP 3600 RPM 48N Single Phase 115V
- Mfr # MO004
- Zoro # G323931552
product price:Â
$
253.99
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
- MO004
- Zoro #
- G323931552
- UPC #
- -
- Country of Origin
- Mexico
Description
Leeson 1/4 HP (0.25) split-phase oil burner motor, 115V single-phase design with reversible rotation and manual overload protection, in a semi-enclosed rolled steel 48NZ frame. N-flange mounted with a 5.6-inch diameter, single shaft, 4.3 A rating, compact 15 in x 10 in x 8 in footprint and 14 lb weight; cross-references Marathon 48S34S2003, 48S34S369, 48S34S375.