Shop LEESON
See all product information
Create Account
Marathon C1157 General Purpose Motor - 3600 RPM, 56 Frame, CS ODP
- Mfr # MC1157
- Zoro # G723931688
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
Motor Enclosure Design
ODP
HP
1
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1157
- Zoro #
- G723931688
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- HP
- 1
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Hz
- 60 Hz
- Frame
- 56
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson Marathon general purpose cap-start motor (PEM-MC1157) delivers 1 HP in a 56-frame ODP package with a 6.5-inch diameter and resilient base mounting. Single-phase, reversible rotation motor rated 115/208-230 V with auto overload protection, listed amperage 13.4 / 6.7-6.6 A, rolled steel construction and 27 lb weight; cross reference GE 5KC39RN383X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.