DC Permanent Magnet Motor, 56C

  • Mfr # 2M170A
  • Zoro # G2098162
product price: 
$
899.99
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2M170A
Zoro #
G2098162
UPC #
-
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
10.0 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Voltage Compatibility
90V DC
Motor Mounting Type
Face/Base
Motor Design
Permanent Magnet
RPM Group
1701-1800
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Bearings
Ball
Features
Removable Base
Motor Application
General Purpose
Standards
UL Recognized (E47479)
Rotation
CW/CCW
Weight
24 lb
Motor Bearings
Ball
Removable Base
Yes
Motor Shaft Rotation
CW/CCW
Includes
Removable Base
Nameplate Voltage
90V DC
Product Type
DC Motor
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Bearing Type
Ball
Insulation Class
F
Full Load Current
10.0 A

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
14 13/16 in
Length Less Shaft
9 13/16 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
14 13/16 in
Length
14 13/16 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 1 HP, Nameplate RPM 1,750 RPM, Voltage 90V DC, 10.0 A Full Load Amps, 56C Frame, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Overall Length 14 13/16 in, Length Less Shaft 9 13/16 in

Restrictions

Hazardous material

Ratings & reviews