Shop LEESON
See all product information
Create Account
Marathon C187A General Purpose Motor - 1/60 HP, 115/230V, DP56 Frame
- Mfr # MC187A
- Zoro # G423931650
product price:Â
$
988.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Hz
60 Hz
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC187A
- Zoro #
- G423931650
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- HP
- 2
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
Description
Leeson 2 HP cap-start general purpose motor, frame 56 with 6.5 in diameter, open drip proof enclosure and rigid base mounting; single-phase 115/230 V with 17.8/8.9 A ratings, reversible rotation, manual overload and single shaft construction in rolled steel. Supplier stock no. PEM-MC187A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.