Shop LEESON
See all product information
Create Account
Marathon D115 General Purpose Motor 1.5 HP 3600 RPM 56H CP O
- Mfr # MD115
- Zoro # G123931691
product price:Â
$
846.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Hz
60 Hz
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD115
- Zoro #
- G123931691
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- HP
- 1.5
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Frame
- 56
- Motor Frame Material
- Rolled Steel
Description
Leeson MARATHON 1.5 HP cap start single-phase motor (56 frame, 6.5 in diameter) with open drip proof enclosure, 115/208-230 V, reversible rotation and automatic overload protection; resilient base mounting and rolled steel construction. Rated amperage 13.0/7.4-6.5 A, single shaft, compact 17 inx13 inx10 in footprint and 29 lb shipping weight; cross-reference MARATHON 56B34D2027.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.