Shop LEESON
See all product information
Create Account
Marathon C855 General Purpose Motor
- Mfr # MC855
- Zoro # G623931528
product price:Â
$
1,138.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Frame
56C
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC855
- Zoro #
- G623931528
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Frame
- 56C
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- HP
- 1.5
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson Marathon Motor (PEM-MC855) is a 1.5 HP cap-start general-purpose motor with a 56 frame and 6.5-inch diameter, offering TEFC (totally enclosed fan cooled) construction and rolled steel housing for durability. Single-phase 115/230V operation with reversible rotation, automatic overload protection, C-face/footless mounting, single shaft design and rated amperage 16.4/8.2 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.