Marathon J1025 1/3 HP 3600 RPM 56C CS Fan & Blower Motor
- Mfr # MJ1025
- Zoro # G423931803
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
No. of Speeds
1
Motor Bearings
Ball
Body Dia.
6.5 in
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MJ1025
- Zoro #
- G423931803
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Rotation
- Reversible
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- HP
- 0.33
- Frame
- 56C
- Blade Material
- Rolled Steel
Description
Leeson MARATHON 1/3F fan and blower motor, cap-start single-phase unit rated 1/3 HP (.333) with a 56 frame and 6.5 in diameter; open drip proof (ODP) enclosure, round mounting and single shaft. Dual-voltage 115/230 V with reversible rotation (REV), automatic overload, 6.4/3.2 A amperage and a 16 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.