Shop GENTEQ
See all product information
Create Account
EVERGREEN VS Fan and Blower Motor Accessory
- Mfr # G6505VUI
- Zoro # G023932668
product price:Â
$
880.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
1,050 RPM
No. of Speeds
1
Body Dia.
5.6 in
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G6505VUI
- Zoro #
- G023932668
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Bearings
- Ball
- Nameplate RPM
- 1,050 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- HP
- 0.5
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Frame
- 48
Description
Genteq Evergreen VS fan and blower motor, 1/2 HP, single-phase 60 Hz, 120/240 V, 1,050 RPM, 48 frame, OPAO enclosure; variable-speed compatible with user interface included for HVACR direct-drive blower applications. Supplier stock PEM-G6505VUI.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.