Marathon O010 Oil Burner Motor - 1/3 HP 3600 RPM 48NZ CS
- Mfr # MO010
- Zoro # G523931505
product price:Â
$
329.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MO010
- Zoro #
- G523931505
- UPC #
- -
- Country of Origin
- Mexico
Description
Leeson MARATHON 1/3 HP (0.333) cap-start oil burner motor, frame 48NZ, single phase, 115/208-230V with reversible rotation and manual overload; open drip proof (ODP) enclosure and rolled steel construction. N-flange mounted with single shaft, 5.6 in diameter, amperage 5.6/2.7-2.8 A, shipping weight 16 lb; cross reference MARATHON 48C34D2024.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.