Zoro Homepage

Motor, Cap St, 1 HP, 3450,115/230V, 56J, ODP

  • Mfr # 5KC39SN2890X

  • Zoro # G2553862


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
14.2/7.1
Motor Sub Application
Jet Pump
Body Dia.
6 in
Motor Mounting Type
Face/Base
Duty
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC39SN2890X
Zoro #
G2553862
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
6 in
Shaft Length
2 3/8 in
Overall Length
14 in
Shaft Dia.
5/8 in
Length Less Shaft
11 9/16 in
Lead Length
4 in, 6 in
Bolt Circle Dia.
4 1/2 in

Details

Full Load Amps
14.2/7.1
Motor Sub Application
Jet Pump
Motor Mounting Type
Face/Base
Duty
Continuous
Motor Mounting Position
All Angle
Motor Enclosure Design
Open Dripproof
Motor Shaft Design
Threaded
Voltage
115/230V AC
Hz
60 Hz
HP
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Frame
56J
Motor Thermal Protection
Auto
RPM Range
3,001-3,600
Motor Design
Capacitor-Start
Motor Shaft Rotation
CCWSE
Nominal Efficiency
72 %
Motor Application
Pump
Motor Service Factor
1.4
Shaft Material
Stainless Steel
Standards
CSA Certified, UL Recognized
Max. Ambient Temp.
50 Degrees C
Nameplate RPM
3,450
Item
Jet Pump Motor
Phase
Single
Ins. Class
B
CC Number
CC003A
Includes
Shaft Slinger
Usable @ 200V
No
Motor Frame Material
Steel
Motor Bearings
Ball
Duty Cycle
Continuous
Usable @ 208V
No
Conduit Box Location
Exterior
Weight
26 lb
No. of Speeds
1
Shaft Type
Threaded 7/16-20 UNF-2A

Description

Jet Pump Motor, Body Dia. 6 in, Bolt Circle Dia. 4 1/2 in, CC Number CC003A, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 14.2/7.1, HP 1, Includes Shaft Slinger, Ins. Class B, Lead Length 4 in, 6 in, Length Less Shaft 11 9/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.